For detailed information, other images and documents, please select individual articles from the following table.
PREMIUM SNIPE NOSE PLIERS REDSTRIPE
Snipe nose plier has an elongated head design for applications in hard-to-reach places used for holding, gripping, compressing, bending, twisting, extracting, and cutting various materials such as metal shears, metal wires, damaged screws, nails, staples, cable ties etc.
Register now and access more than 125,000 products
 
					Variants
Register now and access more than 125,000 products
Standard: DIN ISO 5749
Chrome-Vanadium steel
The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations
Double-layer pearl nickel plating
Superior corrosion and wear resistance.
Cutting blade hardness 58-62 HRC with 60 degrees angle
Produces satisfyingly smooth, clean cuts with minimal effort
Cross-cut geometry and knife-to-knife aligned cutting edges
Allowing for clean and effortless cuts through both soft and hard materials
Long lifespan
5.000 cuts life cycle
Precision and alignment of the jaws
Allow gripping even paper sheets
2 Component (2K) chemical resistant handle
Cushioned blend of Polypropylene (PP) and Thermoplastic Rubber (TPR).Grippy even with greasy hands
DESIGN DETAILS:
- 5772 001 306 / 5772 001 308 - Flat Nose
- 5772 001 316 / 5772 001 318 - Bent Nose
• Avoid cleaning the cable with solvents or chemicals that damage the material.
• Never carry out repairs with electrical tape on cables damage under the risk of accidents.
• Never use pliers with a damaged handle, replace for a new one.
• Tool with NON-insulated cable.
• Never use pliers as hammers in strike actions to avoid creating clearance between parts and misalignment of the jaws.
• Do not use to tighten or loosen nuts or screws, at the risk of damaging them.
• Never use these pliers for network work energized electrical outlets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!